Shop All Power Strips
Woodhead
31593 25Ft 14-3-So 1447 1447Plug
Mfr # 1301360036
Zoro # G805919153
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301360036
- Zoro # G805919153
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 13.59mm (.535") |
Details
Number of Outlets | 3 |
Voltage | 120V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-15 |
NEC Cord Designation | 14/3 SOOW |
GFCI Protected | No |
Type | Multi-Tap and Strip Cordset |
Series | 130136 |
Receptacle Type | Triple |
Standards | CSA Listed |
Number of Receptacles | 3 |
CSA | LR6837 |
Feed-Thru | No |
Current - Maximum per Contact | 15.0A |
Flip Lid | No |
Product Name | Super-Safeway |
Ground Continuity Monitor | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V09)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- VICTRON ENERGY BlueSolar MPPT 100/30 (SCC020030200)
- DISCO Micro Blade Fuses 15 Amp Blue 2 Blade Type PK5 (14280PK)
- HAMMOND 20A 6 OUTLET 15 ft. TW LCK 18 in. L (1589H18D1)
- LOWELL Power Strip 20A 12outlet (ACS-2012)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY54)
- POWERZONE Strip 6Out Safety 8Ft Cord Wht (OR801115)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 6 ft, Beige (6SPDX)
- RAFFEL 6 Ft. Black Single Surface Mount USB Charger Kit with Power Supply (RA.USB.S.01.08KIT)
- BELKIN Surge Protector, 6 Outlet, 720 Joules, 8' Cord, Black (BLKBE10600008R)
- Woodhead Extension Cords & Power Strips