Shop All Duplex Straight Blade Receptacles
Woodhead
31593 25 FT. 14-3-SO 1447 1447PLUG
Mfr # 31593A143
Zoro # G5624666
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Multi-Tap and Strip Cordset
- Cord Diameter 13.59mm (.535")
- Cord Type 14/3 SOOW
- Number of Receptacles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 31593A143
- Zoro # G5624666
- UPC # 78678879632
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 13.59mm (.535") |
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | Multi-Tap and Strip Cordset |
Cord Type | 14/3 SOOW |
Number of Receptacles | 3 |
Material - Housing | Rubber |
Voltage - Maximum | 120V |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Receptacle Type | Triple |
Feed-Thru | No |
Mounting Style | Portable |
Series | 130136 |
Flip Lid | No |
GFCI | No |
Description
Super-Safeway Multi-Tap (3) NEMA 5-15 Outlet Box with Buss Bars, 7.62m (25.0 ft.) Cord Length, 14/3 SOOW Cord, NEMA 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, Brown, 2/0 to 4/0 (HBL400FBN)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61031T)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 2 Pole, 120/240V AC (B220H)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRW)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB8200ACPDGY)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- Woodhead Straight Blade Devices