Shop All Duplex Straight Blade Receptacles
Woodhead
31593 25 FT. 14-3-SJOW 1447 GFCI
Mfr # 31593A143IN
Zoro # G5626732
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Tap and Strip Cordset
- NEMA Configuration NEMA 5-15
- Cord Grip Body Size Double C-Clamp
- Number of Receptacles 3
- Cord Length 7.62m (25.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 31593A143IN
- Zoro # G5626732
- UPC # 78678801252
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Length | 7.62m (25.0') |
Cord Diameter | 9.65mm (.380") |
Details
Type | Multi-Tap and Strip Cordset |
NEMA Configuration | NEMA 5-15 |
Number of Receptacles | 3 |
Material - Housing | Rubber |
GFCI | Yes-In-line |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 120V |
Cord Type | 14/3 SJOW |
Feed-Thru | No |
Series | 130136 |
Ground Continuity Monitor | No |
GFCI Reset | Manual |
Flip Lid | No |
Product Name | Super-Safeway |
Mounting Style | Portable |
Receptacle Type | Triple |
Open Neutral Relay | Yes |
Description
Super-Safeway Multi-Tap (3) NEMA 5-15 Outlet Box with Buss Bars, 7.62m (25.0 ft.) Cord Length, 14/3 SJOW Cord, NEMA 5-15 Plug, In-line GFCI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- LEVITON Watertight Locking Plug (26W48)
- WIREMOLD Conn Conduit Mtl Ivy (B-17)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (LL27)
- FAITH 4.6A USB Outlet and 15A Decorator Tamper-Resistant Duplex Receptacle with Wall Plate, Black, 2PK (USB46-BK-02)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV (DR15I)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGY)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CRS15GRY)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- LEVITON OUTLET TP 3W WHT 2P 15A (T5325-WMP)
- Woodhead Duplex Straight Blade Receptacles