Shop All Duplex Straight Blade Receptacles
Woodhead
31593 25 FT. 12-3-SO 1447
Mfr # 31593A123
Zoro # G2022222
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Multi-Tap and Strip Cordset
- Cord Length 7.62m (25.0')
- Number of Receptacles 3
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 31593A123
- Zoro # G2022222
- UPC # 78678879630
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 5-15 |
Type | Multi-Tap and Strip Cordset |
Number of Receptacles | 3 |
CSA | LR6837 |
Material - Housing | Rubber |
Current - Maximum per Contact | 15.0A |
Cord Type | 12/3 SOOW |
Voltage - Maximum | 120V |
Mounting Style | Portable |
Flip Lid | No |
Receptacle Type | Triple |
Product Name | Super-Safeway |
Feed-Thru | No |
GFCI | No |
Ground Continuity Monitor | No |
Series | 130136 |
Description
Super-Safeway Multi-Tap (3) NEMA 5-15 Outlet Box with Buss Bars, 7.62m (25.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTROL HIGH SECURITY MAGNETIC DOOR CONTACT OTHER SENSOR (2707A-L33)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200SL GD 120.00)
- ERICSON Plug Nema L17-30, Perma-Link Indust. Gra (2526-P)
- SQUARE D Thermal Unit, 0.72 to 0.78A (A.86)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- ALLEN BRADLEY ALLEN BRADLEY 1492-REC15 (1492-REC15)
- LEVITON OUTLET DUPLEX TP GRY 15A (5325-GS)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- LEVITON Receptacle (TWR20-GY)
- Woodhead Straight Blade Devices