Shop All Power Strips
Woodhead
31565 COVER ASSEMBLY
Mfr # 40-3660
Zoro # G5622855
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 120V
- Max. Amps 15A
- Mounting Style Portable
- Housing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 40-3660
- Zoro # G5622855
- UPC # 78678811124
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Grip Body Size | Double C-Clamp |
Details
Number of Outlets | 3 |
Voltage | 120V |
Max. Amps | 15A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-15 |
Type | Multi-Tap and Strip Cordset |
Receptacle Type | Triple |
GFCI Protected | No |
Series | 130138 |
Feed-Thru | No |
Number of Receptacles | 3 |
Current - Maximum per Contact | 15.0A |
Product Name | Super-Safeway |
Flip Lid | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Multi-Tap (3) Outlet Cover with Buss Bars, NEMA 5-15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Twist-On, Winged, Red, PK500 (13-086)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp ( Cat 6 ) - (A7L704-1000-BLK)
- ZORO SELECT 30A Locking Plug 3P 4W 125/250VAC L14-30P BK/WT (71430NP)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- TRIPP LITE PDU, 20A, 13 Outlet, 15 ft, Black (PDU1220T)
- BENCHPRO Power Strip, 66 W x 4 D x 2 in. H, Gray (A8-66)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 6 ft, Beige (6SPDX)
- BELKIN Surge Protector, 8 Outlets, 12ft Cord, Gray (BLKBE10823012)
- EASYLIFE TECH Base Power Strip 4 Outlet 4 USB 1200 J Surge Protection with 6 ft Cord (0-2514-N)
- WIREMOLD Outlet Strip, 15A, 6 Outlet, 6 ft., White (ULM6-6)
- TRIPP LITE Surge Protector, 7-Outlet, 12' Cord, Black (TRPTLP712B)
- Woodhead Extension Cords & Power Strips