Shop All GFCI Receptacles
Woodhead
30A/240V INLINE GFCIMANUAL 6 FT. SUPER-SAFE
Mfr # 30053-6M
Zoro # G5624745
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-30
- Current - Maximum per Contact 30.0A
- Number of Receptacles 1
- GFCI Yes-In-line
- Feed-Thru Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 30053-6M
- Zoro # G5624745
- UPC # 78678889721
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Length | 1.83m (6.0') |
Cord Diameter | 13.00mm (.512") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA L6-30 |
Current - Maximum per Contact | 30.0A |
Number of Receptacles | 1 |
GFCI | Yes-In-line |
Feed-Thru | Yes |
Cord Type | 10/3 SJEOOW |
Voltage - Maximum | 240V |
Material - Housing | Nylon |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA L6-30, 30A, 240V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- MACROMATIC Voltage Monitor Relay, SPDT, 240VAC (VWKE240A)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- PASS & SEYMOUR 20A WHT Dead Self GFCI (2087WCCD4)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNL2-I)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, White, PK 3 (GLS-15ATR-WH-03)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFWRST20W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRST20R)
- LEVITON Gfi St Recept W/Wlplt La (C36-GFNT1-0PT)
- Woodhead GFCI Receptacles