Shop All GFCI Receptacles
Woodhead
30A/240V INLINE GFCIAUTO25 FT. WATERTITENE
Mfr # 30053-6A
Zoro # G5620588
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA L6-30
- Product Name Super-Safeway
- Cord Diameter 13.00mm (.512")
- Current - Maximum per Contact 30.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 30053-6A
- Zoro # G5620588
- UPC # 78678888314
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 13.00mm (.512") |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 1.83m (6.0') |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA L6-30 |
Product Name | Super-Safeway |
Current - Maximum per Contact | 30.0A |
Enclosure Rating | NEMA 6P |
Feed-Thru | Yes |
GFCI Reset | Automatic |
Number of Receptacles | 1 |
Mounting Style | Portable |
Open Neutral Relay | Yes |
Voltage - Maximum | 240V |
Ground Continuity Monitor | No |
Series | 130153 |
Cord Type | 10/3 SJEOOW |
Flip Lid | No |
Material - Housing | Nylon |
UL | E66308 |
GFCI | Yes-In-line |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA L6-30, 30A, 240V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN TEMP SENSOR 236 in. LENGTH (349982402)
- ANCOR 8" UV Black Self Cutting Cable Zip Ties - 500-Pack (199264)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2-DC12(S))
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLU500)
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- LEVITON SmartlockPro Self-Test 20A Ivory Commercial Grade 5-20R GFCI Outlet (R99-GFNT2-0RI)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- LEVITON Gfci St Recept 15A Blk (GFNT1-0KE)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- Woodhead GFCI Receptacles