Shop All GFCI Receptacles
Woodhead
30A/240V INLINE GFCIAUTO 25 FT. SUPER-SAFEW
Mfr # 30053-25A
Zoro # G2020996
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-30
- Number of Receptacles 1
- Cord Diameter 13.00mm (.512")
- Current - Maximum per Contact 30.0A
- Material - Housing Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 30053-25A
- Zoro # G2020996
- UPC # 78678888315
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 13.00mm (.512") |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 7.62m (25.0') |
Details
NEMA Configuration | NEMA L6-30 |
Number of Receptacles | 1 |
Current - Maximum per Contact | 30.0A |
Material - Housing | Nylon |
Cord Type | 10/3 SJEOOW |
Feed-Thru | Yes |
Voltage - Maximum | 240V |
GFCI | Yes-In-line |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA L6-30, 30A, 240V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 4 Cable Ripper (CR100)
- MERSEN CC Class, Fast-Acting, 1/8A, 600V AC, Non-Indicating (ATMR1/8)
- GAMPAK COUPLE EMT/FLEX 1/2""DIA (49280)
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- LEVITON GFI Receptacle (GFWR2-E)
- TEDDICO/BWF Teddico/Bwf Cover 1G Hrizontal Gfci W/P FG-1DCV (1719269)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFTWRST20R)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR20)
- Woodhead GFCI Receptacles