Shop All GFCI Receptacles
Woodhead
30A/240V GFCIMANUAL 2 FT.WATERTITENEMAL6-3
Mfr # 30054-1M
Zoro # G5623695
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-30
- Type GFCI Industrial Duty, Single Phase
- Voltage - Maximum 240V
- Cord Grip Body Size Internal Double C-Clamp
- Current - Maximum per Contact 30.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 30054-1M
- Zoro # G5623695
- UPC # 78678889779
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 13.00mm (.512") |
Cord Length | 0.61m (2.0') |
Details
NEMA Configuration | NEMA L6-30 |
Type | GFCI Industrial Duty, Single Phase |
Voltage - Maximum | 240V |
Current - Maximum per Contact | 30.0A |
Material - Housing | Nylon |
Feed-Thru | Yes |
Number of Receptacles | 1 |
Cord Type | 10/3 SJEOOW |
GFCI | Yes-In-line |
Ground Continuity Monitor | No |
Enclosure Rating | NEMA 6P |
Flip Lid | No |
GFCI Reset | Manual |
Open Neutral Relay | Yes |
Mounting Style | Portable |
UL | E66308 |
Series | 130153 |
Product Name | Super-Safeway |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA L6-30 Plug, L6-30 Receptacle, Watertight, 30A, 240V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (HBL7977)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 28, 10 HP (VS-10)
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors (62715)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15ATR-IV-03)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, White, PK 3 (GLS-15ATR-WH-03)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Biscuit (SCR-20-GFST-BI)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW83GRY)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRST15WNL)
- Woodhead GFCI Receptacles