Shop All GFCI Receptacles
Woodhead
30A/240V GFCIMANUAL 2 FT.SUPER-SAFEWAYNEMA
Mfr # 30053-1M
Zoro # G5619452
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-30
- Type GFCI Industrial Duty, Single Phase
- Cord Type 10/3 SJEOOW
- Cord Grip Body Size Internal Double C-Clamp
- GFCI Yes-In-line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 30053-1M
- Zoro # G5619452
- UPC # 78678889720
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 13.00mm (.512") |
Cord Length | 0.61m (2.0') |
Details
NEMA Configuration | NEMA L6-30 |
Type | GFCI Industrial Duty, Single Phase |
Cord Type | 10/3 SJEOOW |
GFCI | Yes-In-line |
Feed-Thru | Yes |
Number of Receptacles | 1 |
Voltage - Maximum | 240V |
Material - Housing | Nylon |
Current - Maximum per Contact | 30.0A |
Enclosure Rating | NEMA 6P |
Series | 130153 |
UL | E66308 |
Ground Continuity Monitor | No |
Flip Lid | No |
Open Neutral Relay | Yes |
Product Name | Super-Safeway |
Mounting Style | Portable |
GFCI Reset | Manual |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA L6-30 Plug, L6-30 Receptacle, 30A, 240V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- KABLE KONTROL Aluminum Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5014-C)
- WIREMOLD Outlet Strip, 15A, 6 Outlet, 6 ft., White (ULM6-6)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFTRST15)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Red (GFNT1-HGR)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRTW83R)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFWRST15)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFR15R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRST20R)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20ATR-LA-03)
- Woodhead GFCI Receptacles