Shop All GFCI Receptacles
Woodhead
30A/240V GFCIAUTO 2FT. SUPER-SAFEWAYNEMAL6
Mfr # 30053-1A
Zoro # G2021784
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-30
- Type GFCI Industrial Duty, Single Phase
- Current - Maximum per Contact 30.0A
- Voltage - Maximum 240V
- Cord Length 0.61m (2.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 30053-1A
- Zoro # G2021784
- UPC # 78678888313
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Length | 0.61m (2.0') |
Cord Diameter | 13.00mm (.512") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA L6-30 |
Type | GFCI Industrial Duty, Single Phase |
Current - Maximum per Contact | 30.0A |
Voltage - Maximum | 240V |
Cord Type | 10/3 SJEOOW |
Material - Housing | Nylon |
Feed-Thru | Yes |
GFCI | Yes-In-line |
Number of Receptacles | 1 |
Open Neutral Relay | Yes |
Series | 130153 |
GFCI Reset | Automatic |
Mounting Style | Portable |
Ground Continuity Monitor | No |
UL | E66308 |
Enclosure Rating | NEMA 6P |
Product Name | Super-Safeway |
Flip Lid | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA L6-30, 30A, 240V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8342B)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-15)
- HUBBELL Wall Switch, Red, 1 HP, 1-Pole Switch (DS120R)
- WIEGMANN Carbon Steel Sloped Enclosure, 8 in H, 20 in W, 7 in D, NEMA 12; 13, Screw On (WC08C20)
- HUBBELL Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 20A, Light Almond (GFRST83LA)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW83W)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFTWRST83)
- LEVITON Switch, GFCI Receptacle, 125Vac, 5-15R (GFSW1-W)
- LEVITON Electrical receptacles 520R WR TR GFCI LA (G5362-WTT)
- LEVITON Leviton GFNT2-HGW 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, White (GFNT2-HGW)
- Woodhead GFCI Receptacles