Shop All GFCI Receptacles
Woodhead
30A/240V GFCIAUTO 2FT. FLYINGLEADS
Mfr # 30053-0A
Zoro # G5621272
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- Cord Grip Body Size Internal Double C-Clamp
- Current - Maximum per Contact 30.0A
- Material - Housing Nylon
- Cord Length 0.61m (2.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 30053-0A
- Zoro # G5621272
- UPC # 78678888312
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Cord Diameter | 13.00mm (.512") |
Details
Type | GFCI Industrial Duty, Single Phase |
Current - Maximum per Contact | 30.0A |
Material - Housing | Nylon |
GFCI | Yes-In-line |
Feed-Thru | Yes |
Voltage - Maximum | 240V |
Cord Type | 10/3 SJEOOW |
Series | 130153 |
Flip Lid | No |
Enclosure Rating | NEMA 6P |
UL | E66308 |
GFCI Reset | Automatic |
Product Name | Super-Safeway |
Open Neutral Relay | Yes |
Number of Receptacles | 0 |
Mounting Style | Portable |
Ground Continuity Monitor | No |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, Flying Leads, 30A, 240V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT Strut 2 Hole Angle Plate (RP1026EG)
- BLUE SEA SYSTEMS Blue Sea 5236 2A ATO/ATC Fuse (5236)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH62-S10-C)
- LEVITON Gfi St Recept W/Wlplt La (C36-GFNT1-0PT)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62167)
- LEVITON GFI Receptacle (GFWT1-W)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFWRST15W)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (SNAPGFTW20I)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20ATR-IV-03)
- Woodhead GFCI Receptacles