Shop All Duplex Straight Blade Receptacles
Woodhead
30A/125V MTR BASE COVER PLATE 250V
Mfr # 68W08
Zoro # G2022168
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inlet
- IP Rating IP67
- NEMA Configuration Non-NEMA Locking
- Poles 3-pole/3-wire
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 68W08
- Zoro # G2022168
- UPC # 78678871460
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Details
Type | Inlet |
IP Rating | IP67 |
NEMA Configuration | Non-NEMA Locking |
Poles | 3-pole/3-wire |
Gender | Male |
Voltage - Maximum | 250V |
Locking Blade | Yes |
Flip Lid | Yes |
Current - Maximum per Contact | 30.0A |
Product Name | Watertite Extreme |
GFCI | No |
Series | 130147 |
Lighted Connector | No |
Flange | No |
Description
Watertite Male Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/3 Wire, Non-NEMA, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- ZORO SELECT Strut Chan, 4 ft. L, Solid, Aluminum, 12 ga. (FS-200 AL 48.00)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363NR)
- AUVECO GM WIRE LOOM ROUTING CLIP 10MM I.D. 13MM O.D., PK/15, 15PK (20397)
- LEVITON Receptacle (8300-W)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- LEVITON Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac (5362-E)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- Woodhead Straight Blade Devices