Shop All GFCI Receptacles
Woodhead
30A/120V INLINE GFCIMANU 6 FT. WATERTITENEM
Mfr # 30052-6M
Zoro # G5621708
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-30
- Material - Housing Nylon
- Cord Grip Body Size Internal Double C-Clamp
- Cord Length 1.83m (6.0')
- Number of Receptacles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 30052-6M
- Zoro # G5621708
- UPC # 78678889776
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 1.83m (6.0') |
Cord Diameter | 13.00mm (.512") |
Details
NEMA Configuration | NEMA L5-30 |
Material - Housing | Nylon |
Number of Receptacles | 1 |
GFCI | Yes-In-line |
Current - Maximum per Contact | 30.0A |
Feed-Thru | Yes |
Cord Type | 10/3 SJEOOW |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA L5-30, 30A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Ivory, 1-Pole Type, 1/2 HP (RS115I)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles (CR306A103)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA 14-50R RV 6AWG Extension Cord Plug NEMA 14-50P W/Handle (RVA1534)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HG)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW20I)
- LEVITON SmartLockPro Dual Function 15A White Residential Grade AFCI/GFCI Outlet (R12-AGTR1-0KW)
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, Ivory (GLS-20A-IV)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20LA)
- LEVITON GFI Receptacle (GFNL2-HGE)
- Woodhead GFCI Receptacles