Shop All GFCI Receptacles
Woodhead
30A/120V INLINE GFCIAUTO 6 FT. SUPER-SAFEWA
Mfr # 30051-6A
Zoro # G2021312
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-30
- Type GFCI Industrial Duty, Single Phase
- Current - Maximum per Contact 30.0A
- Mounting Style Portable
- Cord Type 10/3 SJEOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 30051-6A
- Zoro # G2021312
- UPC # 78678888310
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 13.00mm (.512") |
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA L5-30 |
Type | GFCI Industrial Duty, Single Phase |
Current - Maximum per Contact | 30.0A |
Mounting Style | Portable |
Cord Type | 10/3 SJEOOW |
Open Neutral Relay | Yes |
Enclosure Rating | NEMA 6P |
Number of Receptacles | 1 |
Ground Continuity Monitor | No |
Material - Housing | Nylon |
Series | 130153 |
Flip Lid | No |
GFCI | Yes-In-line |
UL | E66308 |
Feed-Thru | Yes |
Product Name | Super-Safeway |
GFCI Reset | Automatic |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA L5-30, 30A, 120V, 1.83m (6.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL5466CA)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3107-1)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 9 A, Reversing: No (DPE09G7)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- LEVITON GFCI Receptacle, 20A, 125Vac, White (GFRBF-W)
- TRIPLETT Real World LAN and Cable Certifier (RWC1000K2(CS))
- LEVITON Leviton Mfg R58-GFRBF-0KW 20 AMP 125 Volt Combo Self-Test Blank Face GFCI Outlet; White (7059124)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Lt Almond (CAR-15-GFST-LA)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGW)
- Woodhead GFCI Receptacles