Shop All GFCI Receptacles
Woodhead
30A/120V INLINE GFCIAUTO 2 FT. MOLDEDL5-30
Mfr # 30051-1MLDA
Zoro # G5622803
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-30
- Type GFCI Industrial Duty, Single Phase
- Cord Diameter 13.00mm (.512")
- Number of Receptacles 1
- Current - Maximum per Contact 30.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 30051-1MLDA
- Zoro # G5622803
- UPC # 78678888308
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 13.00mm (.512") |
Cord Length | 0.61m (2.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA L5-30 |
Type | GFCI Industrial Duty, Single Phase |
Number of Receptacles | 1 |
Current - Maximum per Contact | 30.0A |
Material - Housing | Nylon |
GFCI | Yes-In-line |
Feed-Thru | Yes |
Cord Type | 10/3 SJEOOW |
GFCI Reset | Automatic |
Enclosure Rating | NEMA 6P |
UL | E66308 |
Mounting Style | Portable |
Series | 130153 |
Flip Lid | No |
Ground Continuity Monitor | No |
Open Neutral Relay | Yes |
Product Name | Super-Safeway |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, Molded NEMA L5-30, 30A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Tee Plate for 1-5/8 in Channels (S60000PLTE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1D09G7)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Yellow (WL-SW-HD-075-25-YL)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- LEVITON Gfi Recpt&Wlplt 15A Wht (GFTR1-0PW)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF IV (GFST83ITRNL)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Devices, Receptacle, Self Test, GFCI, IG, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (GFTWRST20IIG)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRST15BKNL)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRWR20R)
- Woodhead GFCI Receptacles