Shop All GFCI Receptacles
Woodhead
30A/120V GFCIMANUAL 2 FT.WATERTITENEMAL5-3
Mfr # 30052-1M
Zoro # G5625296
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA L5-30
- Cord Length 0.61m (2.0')
- Cord Type 10/3 SJEOOW
- Number of Receptacles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 30052-1M
- Zoro # G5625296
- UPC # 78678889775
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 0.61m (2.0') |
Cord Diameter | 13.00mm (.512") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA L5-30 |
Cord Type | 10/3 SJEOOW |
Number of Receptacles | 1 |
Feed-Thru | Yes |
Current - Maximum per Contact | 30.0A |
Material - Housing | Nylon |
GFCI | Yes-In-line |
Series | 130153 |
Product Name | Super-Safeway |
Flip Lid | No |
Open Neutral Relay | Yes |
GFCI Reset | Manual |
Mounting Style | Portable |
Enclosure Rating | NEMA 6P |
Ground Continuity Monitor | No |
UL | E66308 |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA L5-30 Plug, NEMA L5-30 Receptacle, Watertight, 30A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-5.7, THERMAL O/L RELAY, 4.20-5.70A (TF42-5.7)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 20, 3P, 600V (LRD365L)
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- OMRON Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec. (H3CR-H8L-AC100120S)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFBFST20)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Brown (GFTR1)
- VALTERRA GFI RECEPTACLE - BROWN (DG15BVP)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, Ivory (GLS-20ATR-IV)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Brown (CAR-15-GFST-BR)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- Woodhead GFCI Receptacles