Shop All GFCI Receptacles
Woodhead
30A/120V GFCIAUTO 2FT. WATERTITENEMAL5-30
Mfr # 30052-1A
Zoro # G5624526
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA L5-30
- Cord Type 10/3 SJEOOW
- GFCI Reset Automatic
- Current - Maximum per Contact 30.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 30052-1A
- Zoro # G5624526
- UPC # 78678888316
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 13.00mm (.512") |
Cord Length | 0.61m (2.0') |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA L5-30 |
Cord Type | 10/3 SJEOOW |
GFCI Reset | Automatic |
Current - Maximum per Contact | 30.0A |
Series | 130153 |
GFCI | Yes-In-line |
Feed-Thru | Yes |
Number of Receptacles | 1 |
Ground Continuity Monitor | No |
Mounting Style | Portable |
Flip Lid | No |
Enclosure Rating | NEMA 6P |
Open Neutral Relay | Yes |
Product Name | Super-Safeway |
UL | E66308 |
Material - Housing | Nylon |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA L5-30, 30A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 125VAC (HBL2610SW)
- SCHNEIDER ELECTRIC Pushbutton Guard, 30 mm, Plastic, Red (9001K56RM)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 1 Pole, 277V AC (EDB14020)
- DWYER INSTRUMENTS Optical Level Sensor, Optical Level Switch (OLS-10)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Snow (SCR-15-GFST-SW)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20ATR-IV-03)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15ATR-IV-03)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- LEVITON SmartLockPro Dual Function 15A White Residential Grade AFCI/GFCI Outlet (R12-AGTR1-0KW)
- Woodhead GFCI Receptacles