Shop All GFCI Receptacles
Woodhead
30A. IN-LINE GFCI W/PLUG &CONN SUPER-SAF
Mfr # 30051-1
Zoro # G2021818
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Commercial Duty, Single Phase
- NEMA Configuration NEMA L5-30
- Number of Receptacles 1
- Feed-Thru Yes
- Voltage - Maximum 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 30051-1
- Zoro # G2021818
- UPC # 78678835072
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Length | 0.61m (2.0') |
Cord Diameter | 13.00mm (.512") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Commercial Duty, Single Phase |
NEMA Configuration | NEMA L5-30 |
Number of Receptacles | 1 |
Feed-Thru | Yes |
Voltage - Maximum | 240V |
Product Name | Safeway® |
Mounting Style | Portable |
Series | 130153 |
Current - Maximum per Contact | 30.0A |
Enclosure Rating | NEMA 6P |
CSA | LR6837 |
GFCI | Yes-In-line |
Material - Housing | Nylon |
Open Neutral Relay | Yes |
Cord Type | 10/3 SJTW |
GFCI Reset | Manual |
UL | E66308 |
Ground Continuity Monitor | No |
Flip Lid | No |
Description
Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, NEMA L5-30, 30A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 3P 4W 480VAC L16-30R (HBL29W76)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 1 CO, 0.05s...10min, delay on de energization, 24...240V AC DC (RE22R1KMR)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 100kA (TPS3A0910D00)
- SECURITIE Cable Tie, 8", 50 lb., Blue, PK100 (CT8-50100B)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNT2-HGW)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (DRUBGFI15)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRST15SNAPW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20I)
- Woodhead GFCI Receptacles