Shop All Duplex Straight Blade Receptacles
Woodhead
3085-10 W/25 12-3 SO CORD
Mfr # 3085-10A123
Zoro # G2024268
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Cord Diameter 15.24mm (.600")
- Material - Housing Rubber
- Current - Maximum per Contact 20.0A
- Cord Length 7.62m (25.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3085-10A123
- Zoro # G2024268
- UPC # 78678875126
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | F2 1/2" |
Details
NEMA Configuration | NEMA 5-20 |
Material - Housing | Rubber |
Current - Maximum per Contact | 20.0A |
UL | E38085 |
Number of Receptacles | 2 |
CSA | LR6837 |
Cord Type | 12/3 SOOW |
Flip Lid | Yes |
Voltage - Maximum | 125V |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, F2 (1/2") Cord Grip Body, with Flip Lids for (2),NEMA 5-20 Duplex Receptacles, 7.62m (25.0 ft.) Cord Length, 12/3 SOOW,NEMA 5-20 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Mount Box, Mini Com, 4Port, Off Wht (CBX4IW-AY)
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- LEVITON Insert Blank Toggle Iv (80700-00I)
- MERSEN Surge Protector, 3 Phase, 120/208V, 200 kA (STXT208Y20A)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20TR)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- Woodhead Straight Blade Devices