Shop All Duplex Straight Blade Receptacles
Woodhead
3085-10 50 FT. 12-3-SO 1433
Mfr # 3085-10B123
Zoro # G5624964
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- CSA LR6837
- Current - Maximum per Contact 20.0A
- Cord Grip Body Size F2 1/2"
- Cord Diameter 15.24mm (.600")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3085-10B123
- Zoro # G5624964
- UPC # 78678875127
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F2 1/2" |
Cord Diameter | 15.24mm (.600") |
Cord Length | 15.24m (50.0') |
Details
NEMA Configuration | NEMA 5-20 |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Cord Type | 12/3 SOOW |
Material - Housing | Rubber |
Flip Lid | Yes |
Voltage - Maximum | 125V |
Number of Receptacles | 2 |
UL | E38085 |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, F2 (1/2") Cord Grip Body, with Flip Lids for (2),NEMA 5-20 Duplex Receptacles, 15.24m (50.0 ft.) Cord Length, 12/3 SOOW,NEMA 5-20 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- DAYTON Circuit Breaker, NDB2-63 C10/1 Series 10A, 1 Pole, 277V AC, C Curve (5ZUZ4)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (10250T706G)
- SWE-TECH 3C Decora Wall Plate Insert, White, 1 Keystone Jack, Single Gang (FWT302-1D-W)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15CPDI)
- HUBBELL USB Receptacle, Red, 1 hp (USB8300CPDR)
- LEVITON Receptacle (8200-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG20CRLA)
- Woodhead Duplex Straight Blade Receptacles