Shop All Duplex Straight Blade Receptacles
Woodhead
3085-10 100 FT. 12-3-SO 1433
Mfr # 3085-10D123
Zoro # G5623467
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Multiple Outlet Box
- Cord Length 30.48m (100.0')
- CSA LR6837
- UL E38085
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3085-10D123
- Zoro # G5623467
- UPC # 78678875128
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 30.48m (100.0') |
Cord Grip Body Size | F2 1/2" |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 5-20 |
Type | Multiple Outlet Box |
CSA | LR6837 |
UL | E38085 |
Current - Maximum per Contact | 20.0A |
Mounting Style | Portable |
Flip Lid | Yes |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Series | 130137 |
Feed-Thru | No |
Receptacle Type | Duplex |
Cord Type | 12/3 SOOW |
GFCI | No |
Number of Receptacles | 2 |
Material - Housing | Rubber |
Enclosure Rating | NEMA 4 |
Voltage - Maximum | 250V |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, F2 (1/2") Cord Grip Body, with Flip Lids for (2),NEMA 5-20 Duplex Receptacles, 30.48m (100.0 ft.) Cord Length, 12/3 SOOW,NEMA 5-20 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR3G)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 25A, 500V AC, 50kA at 500V AC (25D27Q)
- TOLCO Sway Brace Multi Fastener Adapter (906)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- HUBBELL USB Receptacles SNAP8300UACBK (SNAP8300UACBK)
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- LEVITON Receptacle (TWR20-GY)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- Woodhead Straight Blade Devices