Shop All GFCI Receptacles
Woodhead
3080 W/GFI RELAY 6 12/3 SOW
Mfr # 3080-GFI
Zoro # G5621577
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-15
- Cord Type 12/3 SOOW
- Cord Diameter 15.24mm (.600")
- Cord Length 1.83m (6.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3080-GFI
- Zoro # G5621577
- UPC # 78678875162
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | F3 3/4" |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-15 |
Cord Type | 12/3 SOOW |
Number of Receptacles | 1 |
Material - Housing | Rubber |
CSA | LR6837 |
GFCI | Yes |
Current - Maximum per Contact | 15.0A |
Ground Continuity Monitor | Yes |
Voltage - Maximum | 125V |
Enclosure Rating | NEMA 4 |
Feed-Thru | No |
Product Name | Super-Safeway |
Receptacle Type | GFCI Duplex |
GFCI Reset | Manual |
Flip Lid | No |
Open Neutral Relay | Yes |
Mounting Style | Portable |
Series | 130137 |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, (1) NEMA 5-15 GFCI Receptacles with Flip Lid, Open Neutral Relay, Top-of-Box GCM, 0.91m 12/3 SOOW Cord on Both sides, 5-15 Plug & Conn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 11Pins (TR-51622-05)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL8400I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFSG5362)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGW)
- LEVITON Gfi Recpt&Wlplt 15A Wht (GFTR1-0PW)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFTRST15)
- TRIPLETT Real World LAN and Cable Certifier (RWC1000K2(CS))
- LEVITON GFCI OUTLT WTH SWTCH 15A (C91-GFSW1-00I)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR82W)
- Woodhead GFCI Receptacles