Shop All GFCI Receptacles
Woodhead
3080 W/GFI RELAY 6 12/3 SOW 20AMP
Mfr # 3080-GFI20
Zoro # G2022974
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-20
- Cord Grip Body Size F3 3/4"
- Cord Length 1.83m (6.0')
- Cord Type 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3080-GFI20
- Zoro # G2022974
- UPC # 78678875164
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Length | 1.83m (6.0') |
Cord Diameter | 15.24mm (.600") |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-20 |
Cord Type | 12/3 SOOW |
CSA | LR6837 |
GFCI | Yes |
Material - Housing | Rubber |
Number of Receptacles | 1 |
Ground Continuity Monitor | Yes |
Current - Maximum per Contact | 20.0A |
Open Neutral Relay | Yes |
Enclosure Rating | NEMA 4 |
Mounting Style | Portable |
Receptacle Type | GFCI Duplex |
GFCI Reset | Manual |
Product Name | Super-Safeway |
Flip Lid | No |
Series | 130137 |
Feed-Thru | No |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, (1) NEMA 5-20 GFCI Receptacles with Flip Lid, Open Neutral Relay, Top-of-Box GCM, 0.91m 12/3 SOOW Cord on Both sides, 5-20 Plug & Conn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Brass (S3082)
- TRUMETER Hour Meter, Snap In Rectangular, LCD (3410-5000)
- POWER FIRST 4 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (4FRL4)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB1201021)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 15A, 0.5 HP (GFRST82SNAPI)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20A-LA-03)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, Ivory, PK 10 (GLS-15A-IV-10)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 15A, 0.5 HP (GFTWRST82SNAPI)
- PASS & SEYMOUR 20A IVY HD Self GFCI (2097ICCD12)
- LEVITON GFI Receptacle (GFNT2-I)
- BISSELL HOMECARE 862 GFCI Receptacle Handy Box Cover (HO579752)
- Woodhead GFCI Receptacles