Shop All Duplex Straight Blade Receptacles
Woodhead
3080-10 50 FT. 12-3-SO 1433
Mfr # 3080-10B123
Zoro # G5620098
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Material - Housing Rubber
- Number of Receptacles 2
- UL E38085
- Cord Type 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3080-10B123
- Zoro # G5620098
- UPC # 78678874403
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 15.24m (50.0') |
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 15.24mm (.600") |
Details
NEMA Configuration | NEMA 5-20 |
Material - Housing | Rubber |
Number of Receptacles | 2 |
UL | E38085 |
Cord Type | 12/3 SOOW |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 125V |
CSA | LR6837 |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, NEMA 5-20, Cord Clamp, Duplex Cover Plates, 15.24m (50.0 ft.) Cord Length, 12/3 SOOW Cord, 5-20 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22956783)
- REMKE Drain Fitting, Steel, 3/4" NPT (RDC75S)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 3/8In (RB50-38A)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (781XAXRM4L-120A)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20C2BL)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200SGA)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- Woodhead Duplex Straight Blade Receptacles