Shop All Duplex Straight Blade Receptacles
Woodhead
3080-10 25 FT. 12-3-SO 1433
Mfr # 3080-10A123
Zoro # G2023394
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-20
- UL E38085
- Cord Grip Body Size Double C-Clamp
- Cord Length 7.62m (25.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3080-10A123
- Zoro # G2023394
- UPC # 78678875094
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Length | 7.62m (25.0') |
Cord Diameter | 15.24mm (.600") |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-20 |
UL | E38085 |
Material - Housing | Rubber |
Cord Type | 12/3 SOOW |
Voltage - Maximum | 125V |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Number of Receptacles | 2 |
Feed-Thru | No |
Product Name | Super-Safeway |
Series | 130137 |
Flip Lid | No |
Mounting Style | Portable |
Receptacle Type | Duplex |
GFCI | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, NEMA 5-20, Cord Clamp, Duplex Cover Plates, 7.62m (25.0 ft.) Cord Length, 12/3 SOOW Cord, 5-20 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Red, 1000/Case (CT115K)
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E2102S.41.02)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Black, PVC Insulation (411050508)
- RELAY AND CONTROL Control Station, Forward/Reverse/Stop (PBS-603)
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (IG8300R)
- LEVITON Receptacle (21254-HW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262W)
- LEVITON Receptacle (8380-I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200ILR)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- Woodhead Duplex Straight Blade Receptacles