Shop All Duplex Straight Blade Receptacles
Woodhead
3080-10 1 FT. 12-3-SO 1433
Mfr # 3080-10E123
Zoro # G5624578
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-20
- Cord Type 12/3 SOOW
- Cord Length 0.305m (1.0')
- Series 130137
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3080-10E123
- Zoro # G5624578
- UPC # 78678875097
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 0.305m (1.0') |
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 15.24mm (.600") |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-20 |
Cord Type | 12/3 SOOW |
Series | 130137 |
Feed-Thru | No |
Receptacle Type | Duplex |
Material - Housing | Rubber |
UL | E38085 |
Ground Continuity Monitor | No |
Mounting Style | Portable |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Voltage - Maximum | 125V |
GFCI | No |
CSA | LR6837 |
Flip Lid | No |
Number of Receptacles | 2 |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, NEMA 5-20, Cord Clamp, Duplex Cover Plates, 0.305m (1.0 ft.) Cord Length, 12/3 SOOW Cord, 5-20 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP2101ILBKNA)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip/Snap (5152-0)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (5321-0)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- LEVITON OUTLET TP 3W WHT 2P 15A (T5325-WMP)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- LEVITON Receptacle (5262-GY)
- LEVITON Receptacle (8200-I)
- LEVITON Receptacle (5362-GY)
- Woodhead Duplex Straight Blade Receptacles