Shop All GFCI Receptacles
Woodhead
3070 W/GFI RELY 612/3 SOW 15A LESSGCMWFL
Mfr # 3070-GFI
Zoro # G5620807
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-15
- Cord Grip Body Size F3 3/4"
- CSA LR6837
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3070-GFI
- Zoro # G5620807
- UPC # 78678875160
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Length | 1.83m (6.0') |
Cord Diameter | 15.24mm (.600") |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-15 |
CSA | LR6837 |
Flip Lid | Yes |
Material - Housing | Rubber |
GFCI | Yes |
Number of Receptacles | 1 |
Cord Type | 12/3 SOOW |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
Enclosure Rating | NEMA 4 |
Product Name | Super-Safeway |
Ground Continuity Monitor | No |
Series | 130137 |
Receptacle Type | GFCI Duplex |
GFCI Reset | Manual |
Mounting Style | Portable |
Open Neutral Relay | Yes |
Feed-Thru | No |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, (1) NEMA 5-15 GFCI Receptacles with Flip Lid, Open Neutral Relay, 1.83m (6.0 ft.) Cord Length, 12/3 SOOW Cord, 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Automotive Fuse Kits, ATC Series, 5A to 30A, Not Rated (11389)
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3690)
- HUBBELL WIRING DEVICE-KELLEMS Power Protection Products, Straight Blade Devices, Receptacle, GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, US Product (GFRST20RU)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- SOUTHWIRE 25 ft. Sjeow Tri Source Gfci - Yellow (172-14880228-6)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFTRST15I)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst20A Wh (TRSGF20W)
- LEVITON GFCI OUTLET ST 15A LA (GFTR1-0KT)
- Woodhead GFCI Receptacles