Shop All GFCI Receptacles
Woodhead
3070 W/GFI 2OA RELAY 6 NO GCM LESSGCMWFL
Mfr # 3070-GFI20
Zoro # G2022764
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-20
- GFCI Yes
- Voltage - Maximum 120V
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3070-GFI20
- Zoro # G2022764
- UPC # 78678800740
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Cord Length | 1.83m (6.0') |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-20 |
GFCI | Yes |
Voltage - Maximum | 120V |
Material - Housing | Rubber |
CSA | LR6837 |
Flip Lid | Yes |
Current - Maximum per Contact | 20.0A |
Number of Receptacles | 1 |
Cord Type | 12/3 SOOW |
Feed-Thru | No |
Receptacle Type | GFCI Duplex |
Enclosure Rating | NEMA 4 |
GFCI Reset | Manual |
Series | 130137 |
Product Name | Super-Safeway |
Open Neutral Relay | Yes |
Mounting Style | Portable |
Ground Continuity Monitor | No |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, (1) NEMA 5-20 GFCI Receptacles with Flip Lid, Open Neutral Relay, 1.83m (6.0 ft.) Cord Length, 12/3 SOOW Cord, 5-20 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 2916 Vinyl Coated Loom Clamp, 1/2" Width, 1" Diameter, 100 per package (2916)
- SCHNEIDER ELECTRIC Heat Sink, Aluminum (SSR-HS)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW003V)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 12.01x6.18x7.17, Stainless Stee (TE121024011)
- LEVITON GFCI OUTLET ST 15A LA (GFTR1-0KT)
- LEVITON GFI Receptacle (GFWR2-E)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Black (GFWR2-E)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- SUPERIOR ELECTRIC GFCI 3 Wire Electrical Receptacle Wall Plug AC Outlet Tester (TR102T)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRST15BK)
- LEVITON Recept, Red, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNT1-HGR)
- Woodhead GFCI Receptacles