Shop All GFCI Receptacles
Woodhead
3070-GFI WITH 25 14/3 CORD
Mfr # 3070-GFIA143
Zoro # G5623546
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-15
- Cord Diameter 13.59mm (.535")
- CSA LR6837
- Cord Grip Body Size F3 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3070-GFIA143
- Zoro # G5623546
- UPC # 78678800790
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 13.59mm (.535") |
Cord Grip Body Size | F3 3/4" |
Cord Length | 7.62m (25.0') |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-15 |
CSA | LR6837 |
Number of Receptacles | 1 |
Material - Housing | Rubber |
Voltage - Maximum | 120V |
Current - Maximum per Contact | 15.0A |
GFCI | Yes |
Cord Type | 14/3 SOOW |
Flip Lid | Yes |
Series | 130137 |
Ground Continuity Monitor | No |
GFCI Reset | Manual |
Feed-Thru | No |
Mounting Style | Portable |
Product Name | Super-Safeway |
Receptacle Type | GFCI Duplex |
Open Neutral Relay | Yes |
Enclosure Rating | NEMA 4 |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, (1) NEMA 5-15 GFCI Receptacles with Flip Lid, Open Neutral Relay, 7.62m (25.0 ft.) Cord Length, 14/3 SOOW Cord, 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249WH)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL9368)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDRED25)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 15A/125V Wh (SGF15W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20I)
- LEVITON GFCI Receptacle, 20A, 125Vac, White (GFRBF-W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (SNAPGFTW15W)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62168)
- Woodhead GFCI Receptacles