Shop All GFCI Receptacles
Woodhead
3070-GFI W/50 12/3 SOW 15A
Mfr # 3070-GFIB123
Zoro # G2023613
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-15
- Cord Type 12/3 SOOW
- Material - Housing Rubber
- Cord Diameter 15.24mm (.600")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3070-GFIB123
- Zoro # G2023613
- UPC # 78678874301
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Length | 15.24m (50.0') |
Cord Grip Body Size | F3 3/4" |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-15 |
Cord Type | 12/3 SOOW |
Material - Housing | Rubber |
Number of Receptacles | 1 |
Voltage - Maximum | 120V |
Current - Maximum per Contact | 15.0A |
Flip Lid | Yes |
GFCI | Yes |
CSA | LR6837 |
Open Neutral Relay | Yes |
Series | 130137 |
Mounting Style | Portable |
Feed-Thru | No |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4 |
GFCI Reset | Manual |
Ground Continuity Monitor | No |
Receptacle Type | GFCI Duplex |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, (1) NEMA 5-15 GFCI Receptacles with Flip Lid, Open Neutral Relay, 15.24m (50.0 ft.) Cord Length, 12/3 SOOW Cord, 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens (ZB5FW313)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLLS125)
- KILLARK Conduit Nipple, St, 1" (AN-3S)
- LEVITON Gfi Recpt&Wlplt 15A Wht (GFTR1-0PW)
- EATON WIRING DEVICES Rcpt Dplx Gfci Tr Slftst15A Iv (TRSGF15V)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRTR20GRY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (SNAPGF20W)
- LUTRON Receptacles, GFCI, Tamper-Resistant, Snow (SCR-15-GFST-SW)
- EATON WIRING DEVICES Rcpt Dplxgfci Tr St N/Wlplt Iv (TRSGF15V-3-L)
- Woodhead GFCI Receptacles