Shop All GFCI Receptacles
Woodhead
3070-GFI W/25 12/3 SOW 15A
Mfr # 3070-GFIA123
Zoro # G5620938
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-15
- Flip Lid Yes
- Cord Grip Body Size F3 3/4"
- Voltage - Maximum 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3070-GFIA123
- Zoro # G5620938
- UPC # 78678874300
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Length | 7.62m (25.0') |
Cord Diameter | 15.24mm (.600") |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-15 |
Flip Lid | Yes |
Voltage - Maximum | 120V |
Current - Maximum per Contact | 15.0A |
CSA | LR6837 |
Material - Housing | Rubber |
Number of Receptacles | 1 |
GFCI | Yes |
Cord Type | 12/3 SOOW |
Product Name | Super-Safeway |
GFCI Reset | Manual |
Ground Continuity Monitor | No |
Mounting Style | Portable |
Open Neutral Relay | Yes |
Enclosure Rating | NEMA 4 |
Feed-Thru | No |
Receptacle Type | GFCI Duplex |
Series | 130137 |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, (1) NEMA 5-15 GFCI Receptacles with Flip Lid, Open Neutral Relay, 7.62m (25.0 ft.) Cord Length, 12/3 SOOW Cord, 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L60)
- DYNALOCK Push to Exit Button, SS, SPDT Switch (6336)
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-120)
- BRYANT 20A COM HG SELFTEST TR NIGHTLIGHT GF WH (GFST83WTRNL)
- LEVITON GFCI ST OUTLET 20A IV (GFNT2-0RI)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-15ATR-LA-10)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-15A-WH-10)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White (GFTWRST82WIG)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GFTWRST82GY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- Woodhead GFCI Receptacles