Shop All GFCI Receptacles
Woodhead
3070-GFI W/100 12/3 SOW 15A
Mfr # 3070-GFID123
Zoro # G5620168
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Multiple Outlet Box
- Material - Housing Rubber
- Flip Lid Yes
- Number of Receptacles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3070-GFID123
- Zoro # G5620168
- UPC # 78678800738
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 15.24mm (.600") |
Cord Length | 30.48m (100.0') |
Details
NEMA Configuration | NEMA 5-15 |
Type | Multiple Outlet Box |
Material - Housing | Rubber |
Flip Lid | Yes |
Number of Receptacles | 1 |
Cord Type | 12/3 SOOW |
Voltage - Maximum | 120V |
CSA | LR6837 |
GFCI | Yes |
Current - Maximum per Contact | 15.0A |
Series | 130137 |
GFCI Reset | Manual |
Open Neutral Relay | Yes |
Feed-Thru | No |
Enclosure Rating | NEMA 4 |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Receptacle Type | GFCI Duplex |
Mounting Style | Portable |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, (1) NEMA 5-15 GFCI Receptacles with Flip Lid, Open Neutral Relay, 30.48m (100.0 ft.) Cord Length, 12/3 SOOW Cord, 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- FLEX-STRUT Corner Brace, 24" (FS-5472-24 E/G)
- TRIPP LITE Smart UPS, 1kVA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (Smart1000LCD)
- ZORO SELECT Conduit, Compression, Non-Insulated, 1 In (5XC08)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFTWRST15)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (GFTRST83RNL)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFRTW15I)
- LEVITON GFI Receptacle (GFNT2-W)
- Woodhead GFCI Receptacles