Shop All Cord Reels
Woodhead
30 ft 9 A Amps 600V Voltage
Mfr # 9224
Zoro # G5625987
Free Shipping & Returns
$1,394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 16 AWG
- Max. Amps 9 A
- Enclosure Rating NEMA 4
- Cord Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 9224
- Zoro # G5625987
- UPC # 78678879224
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Cord Length | 30 ft |
Overall Depth | 13.5 in |
Overall Width | 9.62 in |
Overall Height | 14.5 in |
Size | Primary Cord Entry: 1" NPT |
Height | 0.37m (14.50") |
Width | 244.35mm (9.620") |
Depth | 0.34m (13.50") |
Wire Size (AWG) | 16 |
Description
Woodhead POW-R-MITE Industrial Duty Cable Reel, 16/3 SOW, 9.14m (30.0 ft.) Cord Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 1-Pole Switch (CSB120I)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 2 Pole, 120/240V AC (UBIP220)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830-10)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12H)
- REELCRAFT Reelcraft L 5750 103 X 10 AWG / 3 Cond x 50ft, 30 AMP, Flying Leads (L 5750 103 X)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-121120305016E)
- Woodhead Cord Reels