Shop All Cord Reels
Woodhead
30 ft 8 A Amps 600V Voltage
Mfr # 92482
Zoro # G205985260
product price: $1,920.99
/ea
Free Shipping & Returns
$1,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 14 AWG
- Max. Amps 8 A
- Enclosure Rating NEMA 4
- Size Primary Cord Entry: 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 92482
- Zoro # G205985260
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Size | Primary Cord Entry: 1" NPT |
Overall Depth | 13.5 in |
Overall Height | 14.5 in |
Cord Length | 30 ft |
Overall Width | 10.82 in |
Height | 0.37m (14.50") |
Depth | 0.34m (13.50") |
Wire Size (AWG) | 14 |
Width | 274.83mm (10.820") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNDC24)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-7012)
- TRUMETER 120VAC, COMBO MNT, SET @ 999980 (RV2-4916B)
- BAYCO 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-801)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WDD520-J12F)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- POWERZONE Wheel Cord W/Metal Stand Black (ORCR3000)
- BAYCO Kord Mgr Kord Strap (K175)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12F)
- Woodhead Extension Cords & Power Strips