Shop All Cord Reels
Woodhead
30 ft 8 A Amps 600V Voltage
Mfr # 1300830240
Zoro # G505984123
product price: $1,887.99
/ea
Free Shipping & Returns
$1,887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 14 AWG
- Max. Amps 8 A
- Enclosure Rating NEMA 4
- Standards CSA LR29921; UL E22769
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300830240
- Zoro # G505984123
- Country of Origin Unknown
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Cord Length | 30 ft |
Size | Primary Cord Entry: 1" NPT |
Depth | 0.34m (13.50") |
Height | 0.37m (14.50") |
Width | 274.83mm (10.820") |
Wire Size (AWG) | 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 1 M (GBLC2-D4-01)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L1C)
- SQUARE D Thermal Unit, 1.77 to 2.25A (B2.65)
- KH INDUSTRIES 50 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFH3L-WW-B10K)
- COXREELS PC10-3012-A COMPACT EFFICIENT HVY DTY POWER CORD REEL WITH A SINGLE IND RECEPT (PC10-3012-A)
- KH INDUSTRIES 50 ft. 12/3 Hazardous Location Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTSA3L-WW-B12K)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-8)
- REELCRAFT Reelcraft L 5750 103 X 10 AWG / 3 Cond x 50ft, 30 AMP, Flying Leads (L 5750 103 X)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- Woodhead Extension Cords & Power Strips