Shop All Cord Reels
Woodhead
30 ft 7 A Amps 600V Voltage
Mfr # 9234
Zoro # G2132357
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 16 AWG
- Max. Amps 7 A
- Enclosure Rating NEMA 4
- Size Primary Cord Entry: 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 9234
- Zoro # G2132357
- UPC # 78678879234
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Size | Primary Cord Entry: 1" NPT |
Overall Width | 9.62 in |
Cord Length | 30 ft |
Overall Depth | 13.5 in |
Overall Height | 14.5 in |
Height | 0.37m (14.50") |
Width | 244.35mm (9.620") |
Wire Size (AWG) | 16 |
Depth | 0.34m (13.50") |
Description
Woodhead POW-R-MITE Industrial Duty Cable Reel, 16/4 SOW, 9.14m (30.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Insulated, Straight, Nylon, 1-11/16 in L, 1/2 in MNPT, Black (SEC50BA)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 5A, 250V AC, 5 PK (67274)
- GLEASON REEL Hubbell A-238B Commercial / Industrial Cable Reel - 16/4C x 50', Cast Aluminum, Cord Included (A-238B)
- COXREELS 50 ft. 16/3 Spring Driven Cord Reel (EZ-PC13-5016-E)
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage (RTBB3L-WW-J12F)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- KH INDUSTRIES 50 ft. 12/3 Hazardous Location Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTSA3L-WW-B12K)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with HBL5369C, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123C20)
- Woodhead Extension Cords & Power Strips