Shop All Cord Reels
Woodhead
30 ft 5 A Amps 600V Voltage
Mfr # 92401
Zoro # G405985619
Free Shipping & Returns
$2,001.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 16 AWG
- Max. Amps 5 A
- Enclosure Rating NEMA 4
- Overall Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 92401
- Zoro # G405985619
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Overall Height | 14.5 in |
Overall Width | 12.93 in |
Cord Length | 30 ft |
Size | Primary Cord Entry: 1" NPT |
Overall Depth | 13.5 in |
Details
Voltage | 600V |
Max. Amps | 5 A |
Enclosure Rating | NEMA 4 |
Reel Mounting | Rigid |
Standards | CSA LR29921; UL E22769 |
Features | Ratchet Drum Lock; 5° - 270° Guide Arm |
Reel Material | Cast Aluminum |
Duty Rating | Industrial |
Finish | Powder Coating |
Type | Cord Reel |
Retraction Force | 4 lb |
Cord Type | #16/10 SOW |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Adptr Outlt 2-6 Ivy15A P (FA-357AE/11PRJ)
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, D Curve (FAZ-D63/3)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-097-100)
- TRIPP LITE Surge, 7 Outlet, 7ft cord, 2160J, Black (SUPER7B)
- KH INDUSTRIES 30 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFC4L-WW-B10G)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- COXREELS 50 ft. 16/3 Spring Driven Cord Reel (EZ-PC13-5016-E)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- Woodhead Cord Reels