Shop All Cord Reels
Woodhead
30 ft 14 A Amps 600V Voltage
Mfr # 9394
Zoro # G5621157
product price: $1,422.99
/ea
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 12 AWG
- Max. Amps 14 A
- Enclosure Rating NEMA 4
- Size Primary Cord Entry: 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 9394
- Zoro # G5621157
- UPC # 78678879394
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Size | Primary Cord Entry: 1" NPT |
Overall Width | 9.62 in |
Overall Height | 14.5 in |
Cord Length | 30 ft |
Overall Depth | 13.5 in |
Details
Voltage | 600V |
Max. Amps | 14 A |
Enclosure Rating | NEMA 4 |
Standards | CSA LR29921; UL E22769 |
Features | Ratchet Drum Lock; 5° - 270° Guide Arm |
Reel Material | Cast Aluminum |
Duty Rating | Industrial |
Reel Mounting | Rigid |
Finish | Powder Coating |
Type | Cord Reel |
Retraction Force | 4 lb |
Cord Type | #12/4 SOW |
Description
Woodhead POW-R-MITE Industrial Duty Cable Reel, 12/4 SOW, 9.14m (30.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dimmers, Ariadni, CFL/LED, Brown (AYCL-153P-BR)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 100' Length - Black (WL921)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 40A (D1D40)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T30HC)
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- DYNAMO 33 FT. SINGLE OUTLET, WATER/OIL PROOF ELECTRIC CABLE REEL (L1453547.015)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- COXREELS 35 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage (PC13-3512-F)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- CONDUCTIX-WAMPFLER 25 ft. 12/3 Retractable Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-121120302511)
- Woodhead Cord Reels