Shop All Push Button Control Stations
Woodhead
3-Pushbutton Pendant (22Mm)
Mfr # 1301260236
Zoro # G205933988
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Rubber
- Series 130126
- Head Material Metal
- Diameter 12.70-22.23mm (.500-.875")
- Type PushButton Pendant Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301260236
- Zoro # G205933988
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Diameter | 12.70-22.23mm (.500-.875") |
Cord Grip Body Size | F4 1" |
Details
Basic Material | Rubber |
Series | 130126 |
Head Material | Metal |
Type | PushButton Pendant Enclosure |
Emergency Stop | No |
Product Name | Super-Safeway |
Material - Cord Grip Nut | Metal |
CSA | LR32400 |
Number of Buttons | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CB103)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 (36J171)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- KH INDUSTRIES Pendant Station, Single Speed, Yellow (CPH04-C1C-000A)
- SCHNEIDER ELECTRIC Legend plate, Harmony 9001SK, 30mm, for control station, yellow, unmarked (9001SKN200)
- EATON Pushbutton Enclosure, 2.83 in W, Plastic (M22-IY1-PG)
- EATON Push Buttn Cntrol Station, 1NO, Mshrm Head (M22-C1-M13H)
- SQUARE D Push Button Control Station, 1NO/1NC, 30mm (9001BW241)
- SCHNEIDER ELECTRIC CntrlStn, DeadEnd, 2Buttn, Blk/Rd, 1Light (9001KYK317)
- Woodhead Push Button Control Stations