Shop All Strain Relief Grips
Woodhead
3 DELUXE GRIP-MALE PG2448 WAS50198
Mfr # 36814
Zoro # G0407076
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Body Aluminum
- Material - Grip Stainless Steel
- Thread Size 3" NPT
- Body Style Straight
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36814
- Zoro # G0407076
- UPC # 78678836814
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3" NPT |
Cable Diameter | 71.42-76.20mm (2.812-3.000") |
Details
Material - Body | Aluminum |
Material - Grip | Stainless Steel |
Body Style | Straight |
Gender | Male |
CSA | LR32159 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
NEMA Rating | NEMA 4 |
Series | 130097 |
Type | Strain Relief Grip |
Product Name | Deluxe Cord |
Description
Deluxe Cord Grips Strain Relief, 3" NPT, Straight Male, Cable Diameter 71.42-76.20mm (2.812-3.000")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY WIRE & CABLE Century Wire & Cable 250584 15 ft. 14 by 3 Pink Pro Glo Extension Cord (250584)
- PANDUIT Wire Duct, Corner Duct, Gray, 4.40W x 3D (CWD3LG6)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A (LA400F)
- VAST Post Base, Sq 6 Hole, E/G, PK10 (V6SQEG-10)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- Woodhead Strain Relief Grips