Shop All Strain Relief Grips
Woodhead
3 DELUXE GRIP-MALE PG2445 WAS50197
Mfr # 36813
Zoro # G0386085
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- Material - Grip Stainless Steel
- Thread Size 3" NPT
- CSA LR32159
- Material - Body Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36813
- Zoro # G0386085
- UPC # 78678836813
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3" NPT |
Cable Diameter | 66.68-71.42mm (2.625-2.812") |
Details
Gender | Male |
Material - Grip | Stainless Steel |
CSA | LR32159 |
Material - Body | Aluminum |
Body Style | Straight |
Type | Strain Relief Grip |
Product Name | Deluxe Cord |
NEMA Rating | NEMA 4 |
Series | 130097 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Description
Deluxe Cord Grips Strain Relief, 3" NPT, Straight Male, Cable Diameter 66.68-71.42mm (2.625-2.812")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek RUL630PR-100 NEMA L6-30 Locking All Weather Cord Set, 100' (RUL630PR-100)
- ZORO SELECT Locking Plug, Black/Wht, 277VAC, 2.0 HP, 20A (70720NP)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-12D)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- Woodhead Strain Relief Grips