Shop All Strain Relief Grips
Woodhead
3 DELUXE GRIP-MALE PG2439 WAS50195
Mfr # 36811
Zoro # G0393322
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Grip Stainless Steel
- Body Style Straight
- CSA LR32159
- Material - Body Aluminum
- Thread Size 3" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36811
- Zoro # G0393322
- UPC # 78678836811
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3" NPT |
Cable Diameter | 58.72-61.90mm (2.312-2.437") |
Details
Material - Grip | Stainless Steel |
Body Style | Straight |
CSA | LR32159 |
Material - Body | Aluminum |
Gender | Male |
Series | 130097 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Product Name | Deluxe Cord |
NEMA Rating | NEMA 4 |
Type | Strain Relief Grip |
Description
Deluxe Cord Grips Strain Relief, 3" NPT, Straight Male, Cable Diameter 58.72-61.90mm (2.312-2.437")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- SQUARE D Pushbutton Kit (9999SA2)
- GAMPAK LOCKNUT CONDUIT 3/4"" (55102)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- WISKA M20X1.5-WSTPALG-13.0 (10066412)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- Woodhead Cord Grips