Shop All Power Strips
Woodhead
(2)Sng Rcpt Port Outlet Box
Mfr # 1301370124
Zoro # G205919135
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 1
- Mounting Style Portable
- Housing Material Rubber
- NEMA Plug Configuration L5-20
- Standards CSA LR6837, UL E46237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301370124
- Zoro # G205919135
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Diameter | 8.26-16.64mm (.325-.655") |
Details
Number of Outlets | 1 |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | L5-20 |
Standards | CSA LR6837, UL E46237 |
Receptacle Type | Single |
Enclosure Rating | NEMA 4 |
GFCI Protected | Yes |
Series | 130137 |
Type | Multiple Outlet Box |
Feed-Thru | No |
UL | E46237 |
Voltage - Maximum | Per Cust. Supplied Receptacle |
Product Name | Super-Safeway |
GFCI Reset | Manual |
CSA | LR6837 |
Number of Receptacles | 1 - Customer Supplied |
NEMA Configuration | NEMA L5-20 |
Flip Lid | No |
Ground Continuity Monitor | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Green (HS367-S10-GREEN)
- CARLON Box Adapter Kit, 1 Gang, PVC, Rectangular Box (E976AK2)
- NVENT HOFFMAN Runway Termination Kit, Fits 24", Black (LRTK24B)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC (HBLDS3VFD)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP74R)
- VIRTUAL CT-042 Gloss White Single Power Outlet Surge Tap (VI697906)
- PHILIPS Philips 6-Outlet Surge Protector Tap, 900J, White, PK 4 (SPP3469WA/37)
- WIREMOLD USB Plugmold, White, 5 Outlets, 2 USB, 3 ft. (WH20GB306TRUSB)
- TRIPP LITE Univeral Mounting Clamp for Power Strips (PSCLAMP)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB (RDZNI)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- Woodhead Power Strips