Shop All Strain Relief Grips
Woodhead
2IN DELUXE GRIP-MALE PG1635
Mfr # 36287
Zoro # G0389725
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 52.37-55.55mm (2.062-2.187")
- CSA LR32159
- NEMA Rating NEMA 4
- Material - Body Aluminum
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36287
- Zoro # G0389725
- UPC # 78678829106
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 52.37-55.55mm (2.062-2.187") |
Thread Size | 2" NPT |
Details
CSA | LR32159 |
NEMA Rating | NEMA 4 |
Material - Body | Aluminum |
Gender | Male |
Body Style | Straight |
Type | Strain Relief Grip |
Material - Grip | Stainless Steel |
Series | 130097 |
Product Name | Deluxe Cord |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Description
Deluxe Cord Grips Strain Relief, 2" NPT, Straight Male, Cable Diameter 52.37-55.55mm (2.062-2.187")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- RACO Set Screw Coupling, 1-1/4" Conduit, Steel (2025)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Round (6224)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HEYCO 3/4 in. STRAIN RELIEF BUSHING BLACK (1244)
- WISKA Cable Gland Nickel Plated Brass Metric M20x1.5 6-13mm (10065002)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- Woodhead Cord Grips