Shop All Strain Relief Grips
Woodhead
2IN DELUXE GRIP-MALE PG1623 SH2WAS50161
Mfr # 36279
Zoro # G0406175
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Body Style Straight
- Thread Size 2" NPT
- NEMA Rating NEMA 4
- Product Name Deluxe Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36279
- Zoro # G0406175
- UPC # 78678838851
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 2" NPT |
Cable Diameter | 33.32-36.50mm (1.312-1.437") |
Details
CSA | LR32159 |
Body Style | Straight |
NEMA Rating | NEMA 4 |
Product Name | Deluxe Cord |
Type | Strain Relief Grip |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Material - Body | Aluminum |
Gender | Male |
Series | 130097 |
Material - Grip | Stainless Steel |
Description
Deluxe Cord Grips Strain Relief, 2" NPT, Straight Male, Cable Diameter 33.32-36.50mm (1.312-1.437")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2712R)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16B)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 36inL (S8-36)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412363012C)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- REMKE Cord Grip, Alum, 2-1/2", 1.688-1.812, Mesh (RSR-729-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- Woodhead Strain Relief Grips