Shop All Duplex Straight Blade Receptacles
Woodhead
(2)DUP 5-20R PORTBLE OUTLET BX
Mfr # 3000-10
Zoro # G2022545
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- NEMA Configuration NEMA 5-20
- Cord Grip Body Size Double C-Clamp
- Cord Diameter 8.26-16.64mm (.325-.655")
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3000-10
- Zoro # G2022545
- UPC # 78678833643
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 8.26-16.64mm (.325-.655") |
Details
Type | Multiple Outlet Box |
NEMA Configuration | NEMA 5-20 |
Material - Housing | Rubber |
Number of Receptacles | 2 |
Current - Maximum per Contact | 20.0A |
Series | 130137 |
Voltage - Maximum | 125V |
CSA | LR6837 |
Mounting Style | Portable |
UL | E46237 |
Product Name | Super-Safeway |
Receptacle Type | Duplex |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, NEMA 5-20 Duplex Receptacles, Cord Clamp, Duplex Cover Plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (02728.85.01)
- MERSEN IEC NH Fuse Link, G22 Series, 200A, gG, 690V AC, Square (G228488)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- LEVITON Receptacle (CR15-GY)
- LEVITON Receptacle (M8300-HI)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200RED)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- Woodhead Straight Blade Devices