Shop All Duplex Straight Blade Receptacles
Woodhead
(2)DUP 5-20 25 FT. 12-3 SOW 1447
Mfr # 3000-10A123
Zoro # G2022563
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Multiple Outlet Box
- Receptacle Type Duplex
- Cord Grip Body Size Double C-Clamp
- Cord Type 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3000-10A123
- Zoro # G2022563
- UPC # 78678834771
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 15.24mm (.600") |
Cord Length | 7.62m (25.0') |
Details
NEMA Configuration | NEMA 5-20 |
Type | Multiple Outlet Box |
Receptacle Type | Duplex |
Cord Type | 12/3 SOOW |
Mounting Style | Portable |
Current - Maximum per Contact | 20.0A |
Series | 130137 |
Material - Housing | Rubber |
Number of Receptacles | 2 |
Voltage - Maximum | 125V |
Product Name | Super-Safeway |
UL | E38085 |
CSA | LR6837 |
GFCI | No |
Flip Lid | No |
Feed-Thru | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, NEMA 5-20 Duplex Receptacles, Cord Clamp, Duplex Cover Plates, 7.62m (25.0 ft.) Cord Length, 12/3 SOOW Cord, 5-20 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 110/220V AC; 120/240V AC; 115/230V AC (9070TF100D31)
- NVENT HOFFMAN Telescope Fitting, 6.00x6.00, SS Type 30 (F66WASS)
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2103A.12.03)
- EATON Circuit Breaker, BR Series 20/30A, 4 Pole, 120/240V AC (BQ2302120)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRY5362W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown (5362WR)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- Woodhead Straight Blade Devices