Shop All Duplex Straight Blade Receptacles
Woodhead
(2)DUP 5-15R W-PROOF OUTLET BX
Mfr # 3005-1
Zoro # G5620518
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Voltage - Maximum 125V
- Flip Lid Yes
- Cord Diameter 7.92-15.88mm (.312-.625")
- Number of Receptacles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3005-1
- Zoro # G5620518
- UPC # 78678874153
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 7.92-15.88mm (.312-.625") |
Cord Grip Body Size | F2 1/2" |
Details
NEMA Configuration | NEMA 5-15 |
Voltage - Maximum | 125V |
Flip Lid | Yes |
Number of Receptacles | 2 |
Material - Housing | Rubber |
CSA | LR6837 |
UL | E46237 |
Current - Maximum per Contact | 15.0A |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, F2 (1/2"), NEMA 5-15 Duplex Receptacles with Flip Lids
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 6In Cat5E Snagless Unshielded (Utp) Network Patch Cable - Purple (00938)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P26I)
- JONARD TOOLS Fiber Connector Cleaner Kit (TK-188)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CRS15GRY)
- LEVITON Receptacle (8200-I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- LEVITON Receptacle (TDR20-I)
- LEVITON Receptacle (CR20-I)
- LEVITON Ground Receptacle 15A Iv (05320-ICP)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STBK)
- Woodhead Duplex Straight Blade Receptacles