Shop All Duplex Straight Blade Receptacles
Woodhead
(2)DUP 5-15R 6 14/3 SO 1447
Mfr # 3000-1L143
Zoro # G2024365
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Current - Maximum per Contact 15.0A
- Cord Grip Body Size Double C-Clamp
- Cord Type 14/3 SOOW
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3000-1L143
- Zoro # G2024365
- UPC # 78678879603
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | Double C-Clamp |
Cord Diameter | 13.59mm (.535") |
Cord Length | 1.83m (6.0') |
Details
NEMA Configuration | NEMA 5-15 |
Current - Maximum per Contact | 15.0A |
Cord Type | 14/3 SOOW |
CSA | LR6837 |
Material - Housing | Rubber |
Voltage - Maximum | 120V |
UL | E38085 |
Number of Receptacles | 2 |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, NEMA 5-15 Duplex Receptacles, Cord Clamp, Duplex Cover Plates, 1.83m (6.0 ft.) Cord Length, 14/3 SOOW Cord, 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FRN-R-6-1/4)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x173mm, Polycar (Q403018PCICC)
- AMPHENOL ER 6C 616S SKT RECP (MS3102A14S6S)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20TCW25)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- APC American Power Conversion-APC 500VA 230V USB/Serial UPS BK500EI (BK500EI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG20CRWHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- Woodhead Straight Blade Devices